Shop All Industrial Hoses
Parker
3/8''-J30R7-FUEL/VAPORLINE
Mfr # 39552
Zoro # G509840791
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 39552
- Zoro # G509840791
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 395 Fuel Line/Vapor Emission Hose provides excellent service across a wide variety of fuels and multiple engine applications. The all-rubber construction is flexible for easy routing and installation, and the hose is qualified with permanent crimp couplings for a safe and secure connection. The cover resists oil and high temperatures common to engine compartments, providing maximum performance in challenging applications. Markets: - Agriculture - Construction - General Industrial - Transportation Features/Benefits: - Tube: Black nitrile for fuel resistance to 257 DegF. - Reinforcement: Multiple textile plies for strength and kink resistance. - Cover: Black chloroprene abrasion, heat and oil resistance. - Couplings: Qualified with crimp couplings for a durable, safe and secure connection. Applications: - media - Biodiesel to B20 in dedicated and non-dedicated service - Diesel - Ethanol - Gasoline - Oil - settings - Agricultural equipment - Buses - Construction equipment - Off-road equipment Industry Standards: - SAE 30R7 - Do not use in marine fuel applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 16DP, 20PA, 64Teeth, Steel (YB64A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.875"x0.750", OD 2.000", L 2.313", Alum (BCK32-14-12-A)
- TSUBAKI Roller Chain Connecting Link#50SS, PK5 (50SS C/L)
- RIDGID Bearing, Roller, PK 6 (56878)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- MILTON Leader Hose, 1/2" X 3ft (2780-3LH)
- Parker Industrial Hoses