Shop All Flared Tube Fittings
Parker
3/8" Inverted Flare x MNPS Brass Union 10PK
Mfr # 42IFHD-6
Zoro # G3143585
product price: $53.89
/pk 10, $5.39/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type Inverted
- Specific Fitting Shape Straight Connector
- Tube Size 3/8 in
- Flare Thread Size 5/8-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 42IFHD-6
- Zoro # G3143585
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Flare Thread Size | 5/8-18 |
Hex Size | 3/4 in |
Overall Length | 13/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 5/8-18 |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Union, Fitting Material Brass, Flare Angle Inverted, Application LP Gases, Natural Gases, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type Inverted Flare, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8-18, Hex Size 3/4 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 13/16 in, Specific Fitting Shape Straight Connector, Standards SAE J512, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 Black Tee (9117063)
- ALFI BRAND ALFI brand ABS17 17" Folding Teak Wood Shower Seat Bench W/ Backrest (ABS17-SA)
- JONES STEPHENS Brass, Countersunk, Plug (P51600)
- RICHELIEU 2 12inch 64 mm Strike and Keeper for Inswing Bathroom Partition Door, Chrome (51100140)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (189PTC-6-6-6)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-6)
- PARKER Union, 45 deg., Brass, Tube, 1/4 In., PK10 (42F-4)
- PARKER Flare Fittings, Brass, 29/32", Nut (41FX-6)
- PARKER Long Nut, 45deg, Brass, Tube, 3/16 In., PK10 (41FL-3)
- PARKER 5/16" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-5)
- MIDWEST FASTENER 3/8" Brass Inverted Flare Nuts 6PK (76344)
- Parker Flared Tube Fittings