Shop All Check Valves
Parker
3/8" FNPT Stainless Steel Instrumentation Check Valve
Mfr # 6F-C6L-1-SS
Zoro # G2635577
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material 316 Stainless Steel
- Full Flow - Valves No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6F-C6L-1-SS
- Zoro # G2635577
- UPC # 00094704797649
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/8" |
Pipe or Tube Size - Check Valves | 3/8 in |
Size | 3/8" |
Length | 3 in |
Pipe or Tube Size | 3/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Poppet, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Fluorocarbon, Max. Temp. - Valves 275 Degrees F, Min. Temp. - Valves -30 Degrees F, Max. Water Pressure - Valves 6000 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Interceptor Repair Kit for Z1170 Interceptors (P1170-700-800-CVRBAG)
- YARD TUFF Plug Aerator 40" (AE-40T)
- BREEZE T-Bolt, HD, Spring, 2.13", Zinc Bolt, PK10 (B9224-0213 B)
- VIEGA Viega ProPress tee, 1-1/4" x 1" x 1" (14568)
- PARKER 1/4" FNPT PTFE Check Valve (CV-1-1144)
- PARKER CHECK VALVE (RB1)
- PARKER 1/2" CPI(R) Stainless Steel Instrumentation Check Valve (8Z-C8L-10-SS)
- PARKER ACCESS VALVE (AVUS-44)
- PARKER 5/16" Push Acetal Ball Check Valve (A5VC5-MG)
- PARKER 1/4" CPI(R) Stainless Steel Instrumentation Check Valve (4Z-C4L-10-SS)
- STRATAFLO PRODUCTS INC. 3/4" FNPT Brass Check Valve with Buna-S Rubber Poppet (300-075)
- Parker Valves