Shop All Stainless Steel Pipe Fittings
Parker
3/8" FNPT 316 SS Hex Coupling
Mfr # 6-6 FHC-SS
Zoro # G0293167
original price:
$33.99
6% off
new price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-6 FHC-SS
- Zoro # G0293167
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Fitting Length | 1.13 in |
Hex Size | 7/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Fitting Length | 1.13" |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Overall Length | 1 1/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Thread Size | 3/8-18 |
Description
Hex Coupling, Stainless Steel, 316, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 5,300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 1/2 in. FPT Adapter Reducing 90-Degree Drop-Ear Elbow (EPXDEE3412)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7002)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/4" Pipe Size (1VFX8)
- KISSLER Cold Stem, For Kohler Faucets (11-0975C)
- PARKER 1/4" FNPT 316 SS Hex Coupling (4-4 FHC-SS)
- PARKER 1/2" FNPT 316 SS Hex Coupling (8-8 FHC-SS)
- PARKER 1/4" x 1/8" FNPT 316 SS Hex Reducing Coupling (4-2 FHC-SS)
- PARKER 3/8" MNPT 316 SS 90 Degree Elbow (6-6 ME-SS)
- PARKER 3/4" FNPT x MNPT x FNPT 316 SS Street Tee (12-12-12 ST-SS)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 2.5)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 2 x 10-1/2 (MN 2x10.5)
- Parker Stainless Steel Pipe Fittings