Shop All Flared Tube Fittings
Parker
3/8" Flare x Solder Brass Adapter 10PK
Mfr # 43F-6-6
Zoro # G2283477
product price: $58.89
/pk 10, $5.89/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 3/8 in
- Flare Thread Size 5/8-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 43F-6-6
- Zoro # G2283477
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Flare Thread Size | 5/8-18 |
Hex Size | 5/8 in |
Overall Length | 1 5/32 in |
Fitting Thread Size | 5/8-18 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Adapter, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Solder, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8-18, Hex Size 5/8 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2 in. OD Compression Sleeve Puller (J44661)
- SEE ALL INDUSTRIES 36 in "H x 72 in "W, Frameless Mirror (G3672)
- ZORO SELECT 1/8" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNA21)
- DIXON Cam and Groove, CouplerxClamp End, SS, 2" (RC200SE)
- PARKER Flare Fittings, Brass, 2-1/32 (VS249F-6-4)
- PARKER Union Elbow, 45 deg., Brass, Flare, 3/16 In. (155F-3)
- PARKER 5/8" Flare Brass Cap 10PK (640F-10)
- PARKER 3/8" Flare Low Lead Brass Female Flare Connector (L66PLNF-6-6)
- PARKER 1/2" Male x 5/8" Female Flare Extruded Reducer 10PK (661FHD-8-10)
- PARKER Extruded Elbow, 45 deg., Flare, PK10 (259F-6-4)
- LEGRIS Metric Push-to-Connect Fitting (3116 12 00)
- Parker Tube Fittings