Shop All Flared Tube Fittings
Parker
3/8" Flare Low Lead Brass Female Flare Connector
Mfr # L66PLNF-6-6
Zoro # G2972033
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Push to Connect
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # L66PLNF-6-6
- Zoro # G2972033
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Flare Thread Size | 5/8-18 |
Hex Size | 13/16 in |
Overall Length | 1 1/32 in |
Fitting Thread Size | 5/8-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Female Flare Connector, Fitting Material Brass, Flare Angle 45 Degrees , Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8-18, Hex Size 13/16 in, Maximum Operating Pressure 294 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Loop Hanger, Size 1 In (1050100S4)
- JONES STEPHENS Massage Shower Head, Adj, Plastic (S01020)
- BANJO 1" Male Adapter x MNPT Cam Lever Coupling (125F)
- ZORO SELECT 1/2" x 3" Black Pipe Nipple Sch 160 (82404)
- PARKER Flare Fittings, Brass, 2-5/16 (VS149F-8-6)
- PARKER 3/16" Inverted Flare x MNPS Brass Union Tee 10PK (244IFHD-3)
- PARKER 1/4" Flare x FNPS Brass Swivel 90 Degree Elbow 10PK (166FSV-4-4)
- PARKER Nut, 45 deg., PVDF, Flare, 1/2 In. (1213-0008)
- PARKER Male Run Tee, 45 deg., Brass, Flare, 5/8 In. (151F-10-8)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-2)
- LEGRIS Metric Push-to-Connect Fitting (3106 04 08)
- Parker Flared Tube Fittings