Shop All Check Valves
Parker
3/8" CPI(R) Brass Instrumentation Check Valve
Mfr # 6Z-C6L-10-BN-B
Zoro # G3421485
original price:
$131.99
12% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Hex Size 1"
- Connection Type Compression x Compression
- Connection CPI(R)
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6Z-C6L-10-BN-B
- Zoro # G3421485
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/8" |
Hex Size | 1" |
Length | 3 1/4 in |
Size | 3/8" |
Pipe or Tube Size - Check Valves | 3/8 in |
Pipe or Tube Size | 3/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Poppet, Body Material - Valves Brass, Pipe or Tube Size 3/8 in, Connection Type Compression x Compression, Cracking Pressure 10 psi, Mounting Orientation Horizontal, Vertical, Seal Material Nitrile, Max. Temp. - Valves 275 Degrees F, Min. Temp. - Valves -30 Degrees F, Max. Water Pressure - Valves 3,000 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Nitrile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 19.9 gal., 277 VAC, 10.8 Amps, Commercial Electric Water Heater (EGSP20 277V)
- STEEL & OBRIEN 4" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-4-1-304)
- BRADLEY Bathroom Hook, Surface Mount, 2 in H, 2 in W, 2 in D, 1 Hook, Stainless Steel, Satin Finish (9114-000000)
- MILWAUKEE VALVE 2-1/2" Press Brass Ball Valve Inline (BA-480B - 212)
- PARKER 1/4" Push Acetal Ball Check Valve (A4VC4-MG)
- PARKER 1/2" FNPT PTFE Check Valve (CV-1-1188)
- PARKER 1/4" CPI(R) Stainless Steel Instrumentation Check Valve (4Z-C4L-10-SS)
- PARKER 1/4" CPI(R) Brass Instrumentation Check Valve (4Z-C4L-10-BN-B)
- PARKER Check valve, 2.68 in Overall L (A8VC8-MG)
- PARKER 1/2" A-LOK(R) Brass Instrumentation Check Valve (8A-C8L-10-BN-B)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- Parker Valves