Shop All Instrumentation Tube Fittings
Parker
3/8" CPI x MNPT Brass Connector
Mfr # 6-6 FBZ-B
Zoro # G0664395
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
- Specific Pipe Fitting Shape Connector
- Fitting Connection Type CPI(TM) x MNPT
- Hex Size 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-6 FBZ-B
- Zoro # G0664395
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 11/16 in |
Compression Thread Size | 9/16-20 |
Tube Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8 in |
Thread Size A | 9/16-20 |
Overall Length | 1 9/16 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Pipe Size | 3/8" |
Threading Size | 9/16-20 |
Thread Size | 9/16" |
Length | 1.28" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands CPI, Thread Size A 9/16-20, Series CPI(TM), System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Needle Valve, 1/4" NPT (450060)
- PARKER 3/4" Compression x 3/8" MNPT Male 90 Degree Elbow (P6ME12)
- ZORO SELECT 1/2" OD x 1 ft. Welded Stainless Steel Tubing (87123)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 75 psi (69D1A1M2U1-75)
- PARKER 1/2" A-LOK Brass Front Ferrule (8FF8-B)
- PARKER 3/8" A-LOK 316 SS Back Ferrule (6BF6-316)
- PARKER 1/2" x 3/8" A-LOK x MNPT SS Thermocouple Connector (6MTC8N-316)
- PARKER 3/4" CPI Brass Union (12-12 HBZ-B)
- PARKER 1/2" A-LOK x FNPT 316 SS Female Branch Tee (8FBT8N-316)
- PARKER 3/16" A-LOK Brass Front Ferrule (3FF3-B)
- PARKER 3/8" CPI Brass Union Elbow (6-6 EBZ-B)
- Parker Instrumentation Tube Fittings