Shop All Instrumentation Tube Fittings
Parker
3/8" CPI x MNPT Brass 90 Degree Elbow
Mfr # 6-6 CBZ-B
Zoro # G3040703
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compression Thread Size 9/16-20
- Pipe Size - Pipe Fitting 3/8 in
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-6 CBZ-B
- Zoro # G3040703
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 9/16-20 |
Pipe Size - Pipe Fitting | 3/8 in |
Hex Size | 11/16 in |
Pipe Size (Fittings) | 3/8" |
Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size A | 9/16-20 |
Overall Length | 1 7/32 in |
Fitting Side B Pipe Size | 3/8 in |
Pipe Size | 3/8" |
Threading Size | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Thread Size | 9/16" |
Description
Male Elbow, 90 Degrees, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands CPI, Thread Size A 9/16-20, Series CPI(TM), System of Measurement Imperial, Standards ASME SB75, ASTM B75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Valve Ball Valve 3/4in. , NPT, BRZ, FP (77C-104-01A)
- KOHLER 36 (26299-G-BL)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL17519A3-J)
- ZORO SELECT Hex Nipple, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (NIP200-SH)
- PARKER 1/2" A-LOK Brass Front Ferrule (8FF8-B)
- PARKER 1/4" CPI 316 SS Union Tee (4-4-4 JBZ-SS)
- PARKER 3/8" CPI Brass Ferrule (6 TZ-B)
- PARKER 1/4" A-LOK x MNPT Brass Branch Tee (4MBT4N-B)
- PARKER 1/4" x 1/8" A-LOK x FNPT SS Female Straight Connector (2FSC4N-316)
- PARKER 1/4" CPI x MNPT Brass Connector (4-4 FBZ-B)
- PARKER 3/8" CPI x 1/4" FNPT Brass Bulkhead Connector (6-4 GH2BZ-B)
- Parker Tube Fittings