Shop All Instrumentation Tube Fittings
Parker
3/8" CPI x MNPT 316 SS Thermocouple Connector
Mfr # 6-6 FH4BZ-SS
Zoro # G2278211
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Connector
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
- Hex Size 11/16 in
- Pipe Fitting Connection Type CPI(TM) x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-6 FH4BZ-SS
- Zoro # G2278211
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 11/16 in |
Pipe Size - Pipe Fitting | 3/8 in |
Compression Thread Size | 9/16-20 |
Tube Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 1 9/16 in |
Thread Size A | 9/16-20 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Pipe Size | 3/8" |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 |
Thread Size | 9/16-20 |
Length | 1.57" |
Description
Thermocouple Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Thermocouple Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands CPI, Thread Size A 9/16-20, Series CPI(TM), System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Gate Valve, 3/4 In., Socket Weld, PVC (2012-007)
- JONES STEPHENS Bronze, 90 deg., Street Elbow, No Lead, 1" (B50103LF)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 2" (20700)
- LEGEND VALVE 1/2 CPVC S-606 DRAINABLE BV (202-423)
- PARKER 3/8" A-LOK Brass Double Ferrule Nut (6NU6-B)
- PARKER 3/4" CPI 316 SS Union Tee (12-12-12 JBZ-SS)
- PARKER 1/16" A-LOK Brass Back Ferrule (1BF1-B)
- PARKER 1/8" x 1/4" A-LOK x Male BSPP 316 SS Male Connector (4MSC2R-316)
- PARKER 3/8" x 1/4" A-LOK x MNPT SS Male Connector (4MSC6N-316)
- PARKER 1/2" A-LOK Brass Union Elbow (8EE8-B)
- PARKER 1/2" CPI 316 SS Cap (8 PNBZ-SS)
- Parker Instrumentation Tube Fittings