Shop All Instrumentation Tube Fittings
Parker
3/8" CPI x MNPT 316 SS Male 90 Degree Elbow
Mfr # 6-6 CBZ-SS
Zoro # G3504155
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape 90 Degrees Elbow
- Pipe Size - Pipe Fitting 3/8 in
- Basic Pipe Fitting Material Metal
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-6 CBZ-SS
- Zoro # G3504155
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Hex Size | 11/16 in |
Compression Thread Size | 9/16-20 |
Tube Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 1 7/32 in |
Thread Size A | 9/16-20 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Threading Size | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Pipe Size | 3/8" |
Thread Size | 9/16-20 |
Description
Male Elbow, 90 Degrees, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands CPI, Thread Size A 9/16-20, Series CPI(TM)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN32)
- TOTO Plastic, Rough-In, Socket Assembly (THU291)
- ANVIL 2" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319907804)
- FLUIDMASTER Flush Valve, Red, [delete] Size, Rubber (PROS3MAP15G)
- PARKER 1/4" CPI Brass Single Ferrule Nut (4 BZ-B)
- PARKER 3/8" A-LOK 316 SS Bulkhead Union (6BC6-316)
- PARKER 3/8" x 1/2" A-LOK x FNPT SS Female 90 Degree Elbow (8FEL6N-316)
- PARKER 5/8" CPI Brass Ferrule (10 TZ-B)
- PARKER 1/2" Compression SS Tube End Insert (8 TIZ .375-SS)
- PARKER 1/4" A-LOK x MNPT SS Male 90 Degree Elbow (4MSEL4N-316)
- PARKER 3/8" A-LOK x 1/2" MNPT Brass Connector (6MSC8N-B)
- Parker Instrumentation Tube Fittings