Shop All Instrumentation Tube Fittings
Parker
3/8" CPI x 1/4" MNPT Brass Connector
Mfr # 6-4 FBZ-B
Zoro # G0570446
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Tube Fitting Material Brass
- Fitting Connection Type CPI(TM) x MNPT
- Max. Pressure 4100 psi
- Specific Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-4 FBZ-B
- Zoro # G0570446
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 5/8 in |
Tube Size | 3/8 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size - Pipe Fitting | 1/4 in |
Compression Thread Size | 9/16-20 |
Overall Length | 1 9/16 in |
Thread Size A | 9/16-20 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Pipe Size | 1/4" |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 |
Thread Size | 9/16" |
Length | 1.28" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 4,100 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI, Thread Size A 9/16-20, Series CPI(TM), System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" x CLOSE GALV NIPPLE (356-140E)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 1", PVC/EPDM, S/T (DAB1010UEE)
- EVERFLOW 3/8" Flare x MIP 90° Elbow Pipe Fitting; Brass (F49-38)
- SMITH-COOPER 1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385010430)
- PARKER 3/8" A-LOK x 1/4" FNPT Brass Tee (6FBT4N-B)
- PARKER 1/4" x 1/2" A-LOK x MNPT SS Male Connector (8MSC4N-316)
- PARKER 3/8" A-LOK x FNPT Brass Straight Connector (6FSC6N-B)
- PARKER 3/8" A-LOK x MNPT 316 SS Tube End Male Adapter (6MA6N-316)
- PARKER 1/8" A-LOK Brass Plug (2BLP2-B)
- PARKER 3/8" A-LOK x 1/4" MNPT Brass 90 Degree Elbow (6MSEL4N-B)
- PARKER 1/4" x 3/8" A-LOK x FNPT SS Tube End Female Adapter (6FA4N-316)
- Parker Instrumentation Tube Fittings