Shop All Instrumentation Tube Fittings
Parker
3/8" CPI x 1/4" FNPT Brass Connector
Mfr # 6-4 GBZ-B
Zoro # G2569682
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 3/4 in
- Basic Pipe Fitting Shape Adapter
- Tube Fitting Material Brass
- Temp. Range -40 Degrees to 400 Degrees F
- Specific Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6-4 GBZ-B
- Zoro # G2569682
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 3/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Compression Thread Size | 9/16-20 |
Tube Size | 3/8 in |
Pipe Size (Fittings) | 1/4" |
Thread Size A | 9/16-20 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 15/32 in |
Fitting Side B Pipe Size | 1/4 in |
Threading Size | 9/16-20 |
Pipe Size | 1/4" |
For Tube Outside Diameter | 3/8 in |
Thread Size | 9/16" |
Length | 1.19" |
Description
Female Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI, Thread Size A 9/16-20, Series CPI(TM), System of Measurement Imperial, Standards ASME SB75, ASTM B75, Hex Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNF14)
- DANCO Faucet Washer Am Std Aqua (80410)
- GRUVLOK End Cap, Ductile Iron, 2 in, Grooved (0390131969)
- CASH VALVE Pressure Regulator, 1/2 In, 100 to 250 psi (8359-0175)
- PARKER 1/4" A-LOK x MNPT Brass Branch Tee (4MBT4N-B)
- PARKER 1/8" A-LOK SS Union (2SC2-316)
- PARKER 1/4" CPI SS Single Ferrule Nut (4 BZ-SS)
- PARKER Strt Connect, Crbn Stl, A-LOKxM, 5/8x1/2In (10MSC8N-S)
- PARKER 1/2" A-LOK 316 SS Union (8SC8-316)
- PARKER 1/4" x 3/8" A-LOK x FNPT SS Tube End Female Adapter (6FA4N-316)
- PARKER 3/4" x 1/2" MNPT x CPI 316 SS Thermocouple Connector (8-8 FH4BZ-SS)
- Parker Instrumentation Tube Fittings