Shop All Instrumentation Tube Fittings
Parker
3/8" CPI SS Single Ferrule Nut
Mfr # 6 BZ-SS
Zoro # G1247346
original price:
$8.50
20% off
new price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 11/16 in
- Fitting Connection Type Compression
- Basic Pipe Fitting Shape Nut
- Pipe Fitting Connection Type CPI(TM)
- Specific Pipe Fitting Shape Ferrule Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6 BZ-SS
- Zoro # G1247346
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 11/16 in |
Compression Thread Size | 9/16-20 |
Tube Size | 3/8 in |
Overall Length | 9/16 in |
Thread Size | 9/16-20 |
Compatible Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 |
Length | 0.56" |
Description
Single Ferrule Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 9/16 in, Thread Size 9/16-20, Specific Fitting Shape Single Ferrule Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Compatible Fitting Brands Swagelok, Series CPI(TM), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch ABS P-Trap with Cleanout and Solvent Joint (6793231)
- 3M Solid Filter Cartridge, 40 gpm, 5 Micron, 2.6" O.D., 40 in H (RT40B16G20NN)
- LEGRIS Female x Male Bulkhead Connector (0920 00 21)
- BRENNAN INDUSTRIES Male NPT Adapter, Gas, N2428 (N2428-08-08-SS)
- PARKER 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (4TUR4-316)
- PARKER 1/2" CPI x MNPT SS Male Connector (8-8 FBZ-SS)
- PARKER 5/8" A-LOK Brass Union Tee (10ET10-B)
- PARKER 1/4" Compression SS Tube End Insert (4 TIZ .125-SS)
- PARKER 1/2" CPI 316 SS Ferrule (8 TZ-SS)
- PARKER 1/2" x 3/4" A-LOK x MNPT 316 SS Male Connector (12MSC8N-316)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2403-08-08-SS)
- Parker Instrumentation Tube Fittings