Shop All Instrumentation Tube Fittings
Parker
3/8" CPI Brass Union Tee
Mfr # 6-6-6 JBZ-B
Zoro # G2766312
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Tee Union
- Hex Size 5/8 in
- Standards ASTM B124 Alloy 377, BS2872 CZ122, CA-377, QQ-B 626 Alloy 377
- Temp. Range -40 Degrees to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-6-6 JBZ-B
- Zoro # G2766312
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 5/8 in |
Compression Thread Size | 9/16-20 |
Tube Size | 3/8 in |
Overall Length | 2 13/32 in |
Thread Size A | 9/16-20 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 |
Thread Size | 9/16" |
Description
Union Tee, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size A 9/16-20, System of Measurement Imperial, Maximum Operating Temperature 400 Degrees F, Overall Length 2 13/32 in, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-2-7-304)
- PROSOURCE Coupling Black Merchant 2In (BSC 50)
- APOLLO PEX 3/4 in. Bronze Double Union PEX Water Pressure Regulator with Gauge (APXPRV34WG)
- BRADFORD WHITE 239-43676-01 Resetable Thermal (239-43676-)
- PARKER 1/4" x 3/8" CPI x MNPT SS Male Run Tee (6-4-6 RBZ-SS)
- PARKER 3/8" A-LOK x MNPT SS Male Run Tee (6MRT6N-316)
- PARKER 1/8" x 1/4" CPI x MNPT SS Male Connector (4-2 FBZ-SS)
- PARKER 1/2" A-LOK x MNPT SS Male Connector (8MSC8N-316)
- PARKER 3/8" A-LOK 316 SS Cap (6BLEN6-316)
- PARKER 1/4" CPI x MNPT SS Male 45 Degree Elbow (4-4 VBZ-SS)
- PARKER 3/8" A-LOK SS Double Ferrule Nut (6NU6-316)
- Parker Instrumentation Tube Fittings