Shop All Instrumentation Tube Fittings
Parker
3/8" CPI Brass Ferrule
Mfr # 6 TZ-B
Zoro # G3000042
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type CPI(TM)
- Temp. Range -40 Degrees to 400 Degrees F
- Specific Fitting Shape Ferrule
- Tube Fitting Material Brass
- Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6 TZ-B
- Zoro # G3000042
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compatible Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 3/8 in, Series CPI(TM), Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9808-007)
- ALLPOINTS Water Strainer 3/4'' (561188)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0560299869)
- NEWPORT BRASS 3/4" Round Thermostatic Trim Plate With Handle in Polished Nickel (3-994TR/15)
- PARKER 1/2" A-LOK Brass Double Ferrule Nut (8NU8-B)
- PARKER 1/8" A-LOK SS Nut (2NU2-316)
- PARKER 1/2" CPI 316 SS Cap (8 PNBZ-SS)
- PARKER 5/8" CPI Brass Union (10-10 HBZ-B)
- PARKER 3/16" A-LOK SS Back Ferrule (3BF3-316)
- PARKER 1/8" CPI Compression Brass Ferrule (2 TZ-B)
- PARKER 1/4" A-LOK 316 SS Bulkhead Union (4BC4-316)
- Parker Instrumentation Tube Fittings