Shop All Instrumentation Tube Fittings
Parker
3/8" CPI Brass Bulkhead Union
Mfr # 6-6 WBZ-B
Zoro # G0811745
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 3/4 in
- Standards ASME SB75, ASTM B75
- Basic Pipe Fitting Material Metal
- Tube Fitting Material Brass
- Specific Pipe Fitting Shape Bulkhead Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-6 WBZ-B
- Zoro # G0811745
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 3/4 in |
Tube Size | 3/8 in |
Compression Thread Size | 9/16-20 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 2 15/32 in |
Thread Size A | 9/16-20 |
Thread Size B | 9/16-20 |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 x 9/16-20 |
Thread Size | 9/16" |
Length | 1.88" |
Description
Bulkhead Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Temperature 400 Degrees F, Overall Length 2 15/32 in, Specific Fitting Shape Straight Bulkhead Union, Compatible Fitting Brands CPI, Thread Size A 9/16-20, Thread Size B 9/16-20, Series CPI(TM), System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER 1-1/2" Pipe Tube Clamp Kit, Carbon Steel (SH61900-PP)
- CHICAGO FAUCET Flow Control 1.5 Gpm Ma (1020-006JKABNF)
- KURIYAMA Braided Tubing, 225 psi at 70F, 100 ft. (K3150-06)
- VIEGA Viega MegaPress XL 45 street elbow, 3" x 3" (26550)
- PARKER 3/4" x 1/2" A-LOK x MNPT 316 SS Male Connector (8MSC12N-316)
- PARKER 5/8" CPI Brass Bulkhead Union (10-10 WBZ-B)
- PARKER 3/8" CPI 316 SS Union Elbow (6-6 EBZ-SS)
- PARKER 1/4" x 3/8" CPI x FNPT 316 SS Female Branch Tee (6-6-4 OBZ-SS)
- PARKER 1/2" x 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-8 FH4BZ-SS)
- PARKER 1/8" A-LOK SS Front Ferrule (2FF2-316)
- PARKER 1/8" x 3/8" CPI x MNPT SS Male 90 Degree Elbow (6-2 CBZ-SS)
- Parker Instrumentation Tube Fittings