Shop All Instrumentation Tube Fittings
Parker
3/8" CPI 316 SS Cap
Mfr # 6 PNBZ-SS
Zoro # G1742316
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401
- Hex Size 5/8 in
- Tube Size 3/8 in
- Fitting Connection Type Compression
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6 PNBZ-SS
- Zoro # G1742316
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 5/8 in |
Tube Size | 3/8 in |
Compression Thread Size | 9/16-20 |
Fitting Tube Size Outer Diameter | 3/8 in |
Fitting Thread Size | 9/16-20 |
Threading Size | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Thread Size | 9/16-20 |
Description
Cap, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands CPI, Fitting Thread Size 9/16-20, Series CPI(TM), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401, Compatible Tube Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 300 (5PAU6)
- STEEL & OBRIEN 2-1/2" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-2.5-304)
- WHEELER-REX T Torque Wrench, 5/16 in Cap, 60 in lb (1977)
- WATTS BRASS & TUBULAR 18 Auto Vent Valve (FV-4M1 1/8)
- PARKER 1/4" A-LOK Brass Front Ferrule (4FF4-B)
- PARKER 1/4" CPI Brass Ferrule (4 TZ-B)
- PARKER 3/8" A-LOK x MNPT SS Male Connector (6MSC6N-316)
- PARKER 3/4" CPI 316 SS Ferrule (12 TZ-SS)
- PARKER 1/4" A-LOK Brass Union (4SC4-B)
- PARKER 3/8" x 1/4" CPI 316 SS Reducing Union (6-4 HBZ-SS)
- PARKER 5/8" A-LOK 316 SS Cap (10BLEN10-316)
- Parker Instrumentation Tube Fittings