Shop All Flared Tube Fittings
Parker
3/8" Copper Seal Bonnet PK 10
Mfr # 3GF-6
Zoro # G2335067
product price: $12.45
/pk 10, $1.24/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Flare Type 45 Degrees
- Specific Fitting Shape Seal Bonnet
- Fitting Connection Type Flared
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3GF-6
- Zoro # G2335067
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Fitting Tube Size Outer Diameter | 3/8 in |
Overall Length | 11/32 in |
For Tube Outside Diameter | 3/8 in |
Description
Seal Bonnet, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 3/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 11/32 in, Specific Fitting Shape Seal Bonnet, Fitting Material Brass, Flare Angle 45 Degrees , Standards SAE J512, SAE J513, Compatible Tube Material Aluminum, Brass, Copper, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb x PEX Barb x Female Pipe Thread Drop-Ear Tee (APXDET34)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNF05)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219651)
- KISSLER Rebuild Kit, for Gerber ShowerBody O/S BN (7RBK1827-BN)
- PARKER Metric Compression Fitting, Brass, (222P-4-MI14)
- PARKER Pipe Fitting Low Lead (L2202P-8-8)
- PARKER Union, 45 deg., Brass, Tube, 3/4 In., PK10 (42F-12)
- PARKER Extruded Elbow, 45 deg., Flare, PK10 (259F-6-4)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 1/2 In. (FCAP-8)
- PARKER 1/8" MNPS x 3/16" Flare Brass 90 Degree Elbow 10PK (249IFHD-3-2)
- PARKER Union, 45 deg., Brass, Tube, 1/2 In., PK10 (42F-8)
- Parker Flared Tube Fittings