Shop All Compression Tube Fittings
Parker
3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow
Mfr # L269CA-6-6
Zoro # G4623385
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # L269CA-6-6
- Zoro # G4623385
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 9/16-24 |
Overall Length | 1 1/16 in |
Thread Size A | 3/8-18 |
Fitting Side B Pipe Size | 3/8 in |
Pipe Size | 3/8" |
Fitting Pipe Size | 3/8 in |
Threading Size | 3/8-18 x 9/16-24 |
For Tube Outside Diameter | 3/8 in |
Length | .97" |
Description
Male Elbow, 90 Degrees, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size A 3/8-18, Thread Size B 9/16-24, Series Compression
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hinge Assembly (1109093-33)
- ZSI 2HoleCushionedClampPipe S1/2In, L221/32In (014MS017)
- DELTA Single Hole Ceramic Cartridge (RP34322)
- STREAMLINE Streamline REF-5/16 Soft Coil Tubing, 5/16 in OD, 50 ft L (D 05050)
- PARKER 1/8" Compression Brass Nut 10PK (61C-2)
- PARKER Bite Ferrules, Zinc Stl, Comp, 5/8In (10 TU-S)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK (68VL-4-2)
- PARKER 1/2" Compression x 3/8" FNPT Brass 45 Degree Elbow 10PK (179C-8-6)
- PARKER 3/8" Compression x FNPT Brass 90 Degree Elbow 10PK (170C-6-6)
- PARKER 1/4" x 3/16" Compression Brass Union 10PK (62CA-4-3)
- HAM-LET 1/2" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/2)
- Parker Tube Fittings