Shop All Compression Tube Fittings
Parker
3/8" Compression x MNPT Brass Branch Tee 10PK
Mfr # 172CA-6-6
Zoro # G3165197
product price: $129.99
/pk 10, $13.00/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 172CA-6-6
- Zoro # G3165197
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Compression Thread Size | 3/8 in |
Overall Length | 2 1/8 in |
Thread Size B | 9/16-24 |
Fitting Side B Pipe Size | 3/8 in |
Thread Size A | 3/8 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
Threading Size | 3/8 x 9/16-24 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Pipe Size | 3/8 in |
Description
Male Branch Tee, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size B 9/16-24, Thread Size A 3/8, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K/MUELLER INDS(IMPORT) 1/2X3/8 Blk Hex Bushing (521-932HN)
- GROHE Universal Pull Out Spray Super Steel (46857DC0)
- LEONARD VALVE Emergency Mixing Valve System (TA-300-LF)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (GCF200)
- PARKER 1/4" Compression x FNPT 90 Degree Elbow (P4FE4)
- PARKER 5/8" x 3/8" Compression Brass Union Reducer 10PK (62CA-10-6)
- PARKER 1/8" Compression-Align Brass Union 25PK (62CA-2)
- PARKER 1/8" Compression Low Lead Brass Tube Support (63PT-2-16)
- PARKER Nut, Zinc Pltd Steel, Comp, 1/2In (8 BU-S)
- PARKER 5/16" Compression x 1/8" MNPT Brass 90 Deg Elbow 10PK (169CA-5-2)
- THRIFCO PLUMBING 1/4 Inch Lead-Free Brass Tube Inserts (4401040)
- Parker Tube Fittings