Shop All Compression Tube Fittings
Parker
3/8" Compression x 1/8" MNPT Brass Connector 10PK
Mfr # 68VL-6-2
Zoro # G3188044
original price:
$109.79
13% off
new price: $95.19
/pk 10, $9.52/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68VL-6-2
- Zoro # G3188044
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Hex Size | 11/16 in |
Overall Length | 1 7/32 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/8 in |
Pipe Size | 1/8" |
Length | 1.22" |
Description
Male Connector, Application Fuel, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Series Vibra-Lok, System of Measurement Imperial, Standards ISO 6149, SAE J1926
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1 in. IPS Brass Push-to-Connect x 1 in. CTS Street Transition Adapter (FSBIPSSTEM1)
- KOHLER Stopper Assembly, Drain (1433545-BN)
- PARKER 1/4" Compr Brass Mini Ball Valve Inline (4Z-MB4LPFA-BP)
- KETCHAM 16" x 22" Builders Grade Recessed Polystyrene SS Framed Cabinet (672)
- PARKER 3/8" Compression Brass Union Tee 10PK (164P-6)
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 25PK (68CA-8-6)
- PARKER 5/16" Compression Viton Sleeve 10PK (60VLV-5)
- PARKER 3/8" Compression Brass Union Elbow (265NTA-6)
- PARKER Connector, Zinc Steel, CompxM, 3/8Inx1/2In (6-8 FBU-S)
- PARKER 3/8" Compression x 1/4" FNPT Brass 90 Degree Elbow 10PK (170C-6-4)
- PARKER Bulkhead Union, Carbon Steel, Comp, 1/4In (4BC4-S)
- Parker Compression Tube Fittings