Shop All Compression Tube Fittings
Parker
3/8" Compression x 1/4" MNPT Brass Branch Tee 10PK
Mfr # 172C-6-4
Zoro # G3386722
original price:
$95.47
1% off
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 172C-6-4
- Zoro # G3386722
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Compression Thread Size | 9/16-24 |
Pipe Size (Fittings) | 1/4" |
Thread Size A | 9/16-24 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 9/16-24 |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 2 3/16 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Threading Size | 9/16-24 x 9/16-24 |
For Tube Outside Diameter | 3/8 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size | 9/16-24 |
Description
Male Branch Tee, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size B 9/16-24, Thread Size A 9/16-24, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L694)
- PROSOURCE Auger Drain 1/4In X 15Ft Black (DC00002-15)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1506 psi (090-060-030)
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-15057)
- PARKER 1/8" Compression-Align Brass Tube Nut 100PK (61CA-2)
- PARKER Union, Nylon, Comp, 1/4In (N4UC4)
- PARKER 5/8" Compression x 3/8" MNPT Brass Connector 10PK (68C-10-6)
- PARKER 3/8" Compression Tube Support (P6TS4)
- PARKER Compression Fitting, Nitrile, 3/8 (60VL-8)
- PARKER 1/8" Compression Brass Sleeve 10PK (60C-2)
- HOMEWERKS 1.5 in. PVC Compression Tee (430884)
- Parker Tube Fittings