Shop All Compression Tube Fittings
Parker
3/8" Compression x 1/4" FNPT Brass Connector 10PK
Mfr # 66P-6-4
Zoro # G2880561
original price:
$38.59
10% off
new price: $34.69
/pk 10, $3.47/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66P-6-4
- Zoro # G2880561
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 3/16 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size B | 1/2-24 |
Pipe Size | 1/4" |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 1/2-24 |
Length | 1.18" |
Description
Female Connector, Application Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size B 1/2-24, Series Poly-Tite, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 100m, PK20 (255068-75)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- BLUEVUE Overflow Gasket Kit, Brushed Nickel (BVT-3OFS-BN)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 1/2 in Pipe Size (1403005)
- PARKER 3/8" Compression 316 SS Nut (6 BL-SS)
- PARKER 3/8" Compression x MNPT Brass Extended 90 Deg Elbow 10PK (269C-6-6)
- PARKER 5/16" Compression-Align Brass Tube Nut 50PK (61CA-5)
- PARKER Brass Metric Compression Fitting (0199 10 13)
- PARKER 3/8" Compression Brass Union 10PK (62C-6)
- PARKER 1/4" Compression x MNPT Brass Run Tee 10PK (171P-4-4)
- APOLLO BY TMG 1-1/2 in. x 1-1/2 in. PVC Compression Coupling (PVCCOMP112)
- Parker Tube Fittings