Shop All Compression Tube Fittings
Parker
3/8" Compression x 1/4" FNPT Brass Connector 10PK
Mfr # 66C-6-4
Zoro # G3443221
original price:
$42.05
10% off
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 66C-6-4
- Zoro # G3443221
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 9/16-24 |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 11/32 in |
Hex Size | 11/16 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-24 |
Pipe Size | 1/4" |
Description
Female Connector, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size B 9/16-24, Series Compression, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression Viton Sleeve 10PK (60VLV-5)
- ZORO SELECT 1/8" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P607)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VFMT200FP)
- JOHN GUEST Plug, 3/8'' Tube Size, White, 10 PK (PP0812W)
- PARKER 1/2" Compression 316 SS Plug (8BLP8-316)
- PARKER 1/2" Compression x 1/4" MNPT Brass Connector 10PK (68CA-8-4)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169P-6-2)
- PARKER 3/8" Compression 316 SS Union (6 HBU-SS)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (269CA-6-2)
- PARKER Brass Metric Compression Fitting (0108 04 10)
- ZORO SELECT 7/8" Low Lead Brass Nut (700061-14)
- Parker Compression Tube Fittings