Shop All Compression Tube Fittings
Parker
3/8" Compression x 1/2" MNPT Brass Connector 10PK
Mfr # 68C-6-8
Zoro # G2795371
product price: $39.69
/pk 10, $3.97/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68C-6-8
- Zoro # G2795371
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 7/8 in |
Thread Size B | 9/16-24 |
Overall Length | 1 17/32 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
Threading Size | 9/16-24 |
Pipe Size | 1/2" |
Description
Male Connector, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size B 9/16-24, Series Compression, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS Homewerks Worldwide 240561 HomePointe Wall Mount Kitchen Faucet with 2 Handle - Chrome (240561)
- MOEN Hose Kit (114307)
- DELTA Delta Baseplate - 500 Series Faucets (RP17445)
- KOHLER Reveal Quiet-Close Elongated Toilet Seat (4008-58)
- PARKER 1/4" Compression x 1/8" FNPT Female 90 Deg Elbow 25PK (170CA-4-2)
- PARKER 5/16" Compression Brass Nut & Acetal Sleeve 10PK (61P-5)
- PARKER Elbow, 90, Zinc Steel, CompxM, 3/8Inx1/4In (6 CBU-S)
- PARKER 5/8" Compression Brass Male Connector 10PK (68CA-10-8)
- PARKER 3/16" Compression Brass Female Connector 10PK (66C-3-4)
- PARKER 3/8" Compression x 1/2" MNPT Male 90 Degree Elbow (P8ME6)
- PARKER 3/8" Compression Brass Union 10PK (62C-6)
- Parker Compression Tube Fittings