Shop All Barbed Tube Fittings
Parker
3/8" Compression x 0.17" Barb Brass Tee
Mfr # 233-6-6-4
Zoro # G3284732
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Adapter Tee
- Barb Size 11/64 in
- Fitting Connection Type Compression x Compression x Barbed
- Tube Size 3/8 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 233-6-6-4
- Zoro # G3284732
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 11/64 in |
Tube Size | 3/8 in x 1/4 in |
Tube Outside Dia. | 3/8 in x 3/8 in x 1/4 in |
Overall Length | 7/8 in |
For Tube Inside Diameter ID | 1/16 in, 1/4 in, 17/100 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/6 in |
Fitting Side C Tube Inner Diameter | 17/100 in |
Description
Tee, Specific Fitting Shape Adapter Tee, Application Potable Water, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Fitting Side A Connection Type Compression, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/6 in, Fitting Side C Connection Type Compression, Fitting Side C Tube Inner Diameter 17/100 in, Overall Length 7/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS VTAP663222L 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222L)
- FLOW PLUS Butterfly Valve, 12", Wafer Style, 250 psi (12 B 2421355H)
- KISSLER Water Supply Kit, 3/8, 12in.L, SS, Comp (88-1035)
- ZURN FS12 12" Polymer Floor Sink Half Grate (PS12-H)
- PARKER 1/8" x 0.17" Barb Brass Male 90 Degree Elbow (229-4-5/32-2)
- PARKER 0.17" Barb x 1/4" Solder Brass Solder Connector (238-4-4)
- PARKER 1/4" Barb Brass Union (22-6)
- PARKER 0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Branch Tee (232-4-2)
- PARKER 1/4" Barb x MNPT Low Lead Brass Adapter (L125HBL-4-4)
- PARKER 0.17" Barb Brass Union 90 Degree Elbow (225-4-4)
- ELDON JAMES 1/2" Barbed Straight Coupler PK 10 (C0-8WP)
- Parker Tube Fittings