Shop All Compression Tube Fittings
Parker
3/8" Compression Union Connector
Mfr # P6UC6
Zoro # G0886541
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P6UC6
- Zoro # G0886541
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 1 15/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Hex Size | 13/16 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Union Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Connector, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5/32" OD, Nylon, Black, 250 Ft (2VDR7)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-XKABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE66XKABCP)
- CHERNE Pipe Plug, Mechanical, Size 2 In (271527)
- PARKER Connector, Nylon, CompxM, 1/2Inx3/8In (N8MC6)
- PARKER 1/2" Compression 316 SS Bite Ferrules (8 TU-SS)
- PARKER Nut, Zinc Pltd Steel, Comp, 3/8In (6 BU-S)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66CA-4-4)
- PARKER 1/4" Compression x 3/16" FNPT Brass Union Reducer 10PK (62C-4-3)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-4-4)
- PARKER Fitting, 1-9/16", Brass, Compression (VS68CA-8-8)
- Parker Tube Fittings