Shop All Compression Tube Fittings
Parker
3/8" Compression Nut and Spacer Set
Mfr # P6NS
Zoro # G2131412
original price:
$0.99
5% off
new price: $0.94
/ea
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Nut and Spacer
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P6NS
- Zoro # G2131412
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compatible Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Nut and Spacer Set, Application Air, Fitting Material Plastic, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Specific Fitting Shape Nut and Spacer, Compatible Tube Outer Diameter 3/8 in, Series Fast & Tite, Standards FDA Approved, NSF/ANSI 51, Color Black, Compatible Tube Material Thermoplastic, Fitting Connection Type Compression, Minimum Operating Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P2K-50)
- ZORO SELECT MNPT, Cast Iron Magnetic Square Head Plug, Class 150 (4084011)
- ZORO SELECT Pipe Clamp, Pipe Sz 8 In, 13 3/4 In L (0500093638)
- WOODFORD MFG 1/2 in. Pex x 4 in. Length Freezeless Anti-Rupture Hot-Cold Sillcock (22PX-4-MH)
- PARKER 5/16" Compression Brass Sleeve 10PK (60C-5)
- PARKER 1/2" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169P-8-6)
- PARKER Connector, Zinc Steel, CompxM, 5/8Inx1/2In (10 FBU-S)
- PARKER Fitting, 1-1/16", Brass, Compression (68CA-3-1)
- PARKER 3/4" Compression Brass Nut (12NU12-B)
- PARKER Fitting, 1-3/32", Brass, Compression (VS68CA-4-2)
- PARKER Elbow, 90, Zinc Steel, CompxM, 3/8Inx1/4In (6 CBU-S)
- Parker Tube Fittings