Shop All Compression Tube Fittings
Parker
3/8" Compression Buna N Sleeve 10PK
Mfr # 60VL-6
Zoro # G0929783
product price: $20.35
/pk 10, $2.04/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Specific Pipe Fitting Shape Sleeve
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 60VL-6
- Zoro # G0929783
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 1/4 in |
Compatible Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Length | .25" |
Description
Sleeve, Fitting Material Buna-N, Fluorocarbon, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1/4 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 3/8 in, Series Vibra-Lok, Standards SAE J1926, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Glass, Stainless Steel, Steel, Minimum Operating Temperature 30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-R-18X)
- KOHLER Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edge 16"Wx20"H (CB-CLR1620FS)
- DELTA Monitor, 17 Series T/S Trim (T17430)
- JOHN GUEST Barbed Tube To Hose Stem, Polypropylene, White, 10 PK (PP251612W-PK10)
- PARKER Fitting, 1-5/16", Brass, Compression (VS68CA-4-4)
- PARKER 3/16" Compression x 1/4" MNPT Brass Connector 25PK (68CA-3-4)
- PARKER Union, Carbon Steel, Comp, 3/8In (6SC6-S)
- PARKER Connector, Nylon, CompxF, 1/4Inx1/8In (N4FC2)
- PARKER 3/8" Compression x 1/4" MNPT Brass Run Tee 10PK (171C-6-4)
- PARKER 3/8" Compression Brass Union Tee 10PK (164C-6)
- ZORO SELECT 5/8" Compression Low Lead Brass Union (700062-10)
- Parker Compression Tube Fittings