Shop All Compression Tube Fittings
Parker
3/8" Compression Brass Union Elbow 10PK
Mfr # 165C-6
Zoro # G2852972
product price: $70.75
/pk 10, $7.08/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 165C-6
- Zoro # G2852972
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size A | 9/16-24 |
Thread Size B | 9/16-24 |
Overall Length | 1 1/32 in |
Threading Size | 9/16-24 x 9/16-24 |
For Tube Outside Diameter | 3/8 in |
Description
Union Elbow, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A 9/16-24, Thread Size B 9/16-24, Series Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS BATHTUB BUCKET AND LINKAGE, BRASS Finish (173205)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-1.1N-H-110-120V)
- LEGEND VALVE 1 T4451NL COMPXCOMPXCOMP (313-435NL)
- RUVATI Undermount, Stainless Steel, Kitchen Sink (RVM4110)
- PARKER Connector, Nylon, CompxF, 1/2In (N8FC8)
- PARKER 1/4" Compression x 3/8" MNPT Brass Connector 10PK (68CA-4-6)
- PARKER 3/4" SS Through Type Insert (63NTA-12)
- PARKER Fitting, 1-21/32", Brass, Compression (68VL-8-6)
- PARKER Brass Metric Compression Fitting (0127 14 00)
- PARKER 1" Compression 316 SS Bite Ferrules (16 TU-SS)
- HAM-LET 1/4" Compression 316 SS Straight Union (762L SS 1/4)
- Parker Compression Tube Fittings