Shop All Compression Tube Fittings
Parker
3/8" Compression Brass Union 90 Degree Elbow 10PK
Mfr # 165CA-6
Zoro # G2753816
original price:
$115.95
17% off
new price: $95.15
/pk 10, $9.52/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Specific Pipe Fitting Shape 90 Degree Swivel Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 165CA-6
- Zoro # G2753816
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 31/32 in |
Thread Size B | 9/16-24 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size A | 9/16-24 |
Threading Size | 9/16-24 x 9/16-24 |
For Tube Outside Diameter | 3/8 in |
Outside Dia. | .094" |
Description
Union Elbow, 90 Degrees, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 31/32 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A 9/16-24, Thread Size B 9/16-24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 56 SERIES FITTING FEMALE JIC 3 (10656-4-3)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 100 gpm, 400m, PK20 (255055-75)
- GROHE Grohtherm Grt Smartcontrol Thm Trim Roun (29138EN0)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79920)
- PARKER 1" Compression x MNPT Brass Connector 5PK (68CA-16-16)
- PARKER 3/4" Compression x 1/2" MNPT Male Connector (P8MC12)
- PARKER 1/4" Compression x 3/8" MNPT Male Connector (P6MC4)
- PARKER Fitting, 7/8", Brass, Compression (VS169PS-4-2)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 3/4In (12 CBU-S)
- PARKER 1/2" Compression Brass Cap (8BLP8-B)
- BRENNAN INDUSTRIES Male NPT 45 Elbow, Gas, N2503 (N2503-06-04-SS)
- Parker Tube Fittings