Shop All Compression Tube Fittings
Parker
3/8" Compression Brass Union 10PK
Mfr # 62VL-6
Zoro # G3301076
original price:
$181.71
5% off
new price: $171.99
/pk 10, $17.20/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Specific Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 62VL-6
- Zoro # G3301076
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 11/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Length | 1.49" |
Description
Union, Application Fuel, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Connector, Series Vibra-Lok, System of Measurement Imperial, Standards ISO 6149, SAE J1926
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Tube Cutter 1/8X5/8 Min (35025)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX5002-44RC)
- ZORO SELECT Hex Nipple, Black Zinc-Plated Brass, 1/4 (ZUSA-PF-9075)
- PRINCE Bolt Kit, For 4 Section (660401004)
- PARKER Nut and Acetal Sleeve, Brass, Compression, 1/4 in Tube Opening Diameter, 10 Pack (61P-4)
- PARKER 1/4" Compression x MNPT Brass Run Tee 10PK (171P-4-4)
- PARKER 3/8" Compression x FNPT Brass Connector 10PK (66C-6-6)
- PARKER Run Tee, Zinc Pltd Steel, CompxM, 1/4In (4-4-4 RBU-S)
- PARKER 1/4" Compression x 1/8" MNPT Brass Run Tee 10PK (171P-4-2)
- PARKER 1/4" Compression x 1/2" MNPT Brass Connector 10PK (68C-4-8)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-05-05-05-SS)
- Parker Tube Fittings