Shop All Compression Tube Fittings
This Product is Discontinued
Parker
3/8" Compression Brass Insert 10PK (Discontinued)
Mfr # 63NTA-6
Zoro # G2119004
This Product is Discontinued
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Insert
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Specific Pipe Fitting Shape Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 63NTA-6
- Zoro # G2119004
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Details
Item | Insert |
Tube Fitting Material | Brass |
Specific Fitting Shape | Insert |
Fitting Connection Type | Compression |
Specific Pipe Fitting Shape | Insert |
Basic Pipe Fitting Material | Metal |
Temp. Range | -65 Degrees to 200 Degrees F |
Pipe Fitting Connection Type | Compression |
Basic Pipe Fitting Shape | Insert |
Max. Pressure | 200 psi |
Compatible Fitting Connection Type | Compression |
Description
Insert, Compatible Fitting Connection Type Compression, Specific Fitting Shape Insert, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.