Shop All Compression Tube Fittings
Parker
3/8" Compression Brass Cap
Mfr # 6BLP6-B
Zoro # G0486421
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Cap
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Standards NACE, NORSOK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6BLP6-B
- Zoro # G0486421
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compression Thread Size | 9/16-20 |
Hex Size | 11/16 in |
Fitting Thread Size | 9/16-20 |
Fitting Tube Size Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 |
Thread Size | 9/16-20 |
Description
Cap, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Brass, Fitting Tube Size Outer Diameter 3/8 in, Maximum Operating Pressure 2,300 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Fitting Thread Size 9/16-20, Series A-LOK(R), Standards NACE, NORSOK, Minimum Operating Temperature 40 Degrees F, Resistance Properties Corrosion-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima Sf2200-4-Ct Cp Fct Gneck 4"Hw Bat (3362109)
- LAVELLE INDUSTRIES Mans CHR Tank Lever (6053BP)
- GROUNDTOPPER LID VALVE BOX 6"" UNIVSL (UNI6)
- ANVIL 1-1/4" x 3/4" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361331903)
- PARKER 3/16" Compression x 1/4" MNPT Brass 90 Deg Elbow 10PK (169CA-3-4)
- PARKER 1/4" Compression x 3/8" MNPT Brass Connector 10PK (68CA-4-6)
- PARKER Acetal Sleeve, Acetal, Comp, 1/2In, PK10 (60P-8)
- PARKER 1/4" Compression x MNPT 316 SS Male Branch Tee (4-4-4 SBU-SS)
- PARKER 7/8" Compression x 3/4" MNPT Brass Connector 10PK (68CA-14-12)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169VL-4-4)
- LEGEND VALVE 3/4" CPVC UNIONS (204-134)
- Parker Tube Fittings