Shop All Compression Tube Fittings
Parker
3/8" Compression Brass Bulkhead Union 10PK
Mfr # 62CBH-6
Zoro # G2153225
original price:
$161.00
8% off
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Bulkhead Union
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 62CBH-6
- Zoro # G2153225
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 11/16 in |
Compression Thread Size | 9/16-24 |
Thread Size B | 9/16-24 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 2 13/32 in |
Thread Size A | 9/16-24 |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-24 x 9/16-24 |
Thread Size | 9/16-24 |
Length | 2.42" |
Outside Dia. | .312" |
Description
Bulkhead Union, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 13/32 in, Specific Fitting Shape Straight Bulkhead Union, Thread Size A 9/16-24, Thread Size B 9/16-24
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Faucet Line 3/8Compx1/2F (PSB832)
- SWIFT GREEN FILTERS Replacement Water Filter for 3M 3US-AF01 and Whirlpool WHCF-SUF (SGF-AF01)
- LEGEND VALVE 1/4" x 12" 304 SS NIPPLE (304-036)
- MIDLAND METAL 1 14 INSERT X INSERT LEADFREE (973963LF)
- PARKER 5/16" Compression Brass Nut 10PK (61C-5)
- PARKER Union Elbow, Nylon, Comp, 3/8In (N6EU6)
- PARKER 5/16" Compression x 1/4" MNPT Brass 90 Deg Elbow 10PK (169C-5-4)
- PARKER 1/2" Compression x FNPT SS Female Connector (8-8 GBU-SS)
- PARKER 3/8" Compression Brass Union Tee 10PK (164P-6)
- PARKER Sleeve, Plastic, Comp, 5/16In, PK10 (60PT-5)
- PARKER Fitting, 2-3/8", Brass, Compression (66RBSV-8-7/8)
- Parker Compression Tube Fittings