Shop All Compression Tube Fittings
Parker
3/8" Compression 316 SS Union
Mfr # 6 HBU-SS
Zoro # G1157353
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Compression Thread Size 9/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6 HBU-SS
- Zoro # G1157353
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compression Thread Size | 9/16-18 |
Thread Size B | 9/16-18 |
Hex Size | 5/8 in |
Thread Size A | 9/16-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Threading Size | 9/16-18 x 9/16-18 |
For Tube Outside Diameter | 3/8 in |
Length | 1.24" |
Thread Size | 9/16-18 |
Description
Union, Application Gases, Hydraulic Fluids, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Ferulok, Thread Size A 9/16-18
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Rebuilding Kit (KIT R/LVC)
- PARKER Connector, Zinc Steel, CompxM, 3/8Inx1/4In (6 FBU-S)
- KROWNE Krowne 16-120L - Royal Series Foot Pedal Valve (16-120L)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4 PHH-B)
- PARKER Plug, Carbon Steel, Comp, 1/4In (4BLP4-S)
- PARKER Fitting, 27/32", Brass, Compression (VS269CA-3-2)
- PARKER 5/8" Compression x MNPT Male Connector (P10MC4)
- PARKER Nut, Zinc Pltd Steel, Comp, 1In (16 BU-S)
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 10PK (68VL-6-2)
- PARKER 1/4" Tube Brass Compression Nut & Sleeve 10PK (61HD-4)
- HAM-LET 1/4" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 1/4)
- Parker Compression Tube Fittings