Shop All Compression Tube Fittings
Parker
3/8" Compression 316 SS Nut
Mfr # 6 BL-SS
Zoro # G2212594
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Specific Pipe Fitting Shape Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6 BL-SS
- Zoro # G2212594
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compression Thread Size | 11/16-16 |
Overall Length | 11/16 in |
Compatible Tube Outer Diameter | 3/8 in |
Thread Size | 11/16-16 |
Hex Size | 13/16 in |
Threading Size | 11/16-16 |
For Tube Outside Diameter | 3/8 in |
Length | 0.67" |
Description
Nut, Application Fluids, Gases, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 250 Degrees F, Overall Length 11/16 in, Thread Size 11/16-16, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Series Ferulok, Standards SAE J1453, Fitting Connection Type Compression, Hex Size 13/16 in, Minimum Operating Temperature 30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Small Clean Jet Body/Esc Kit (755009-101.0070A)
- PARKER Valve Coil, 24/60VAC, DIN Connection, 9.5W (D6E)
- JOHNS MANVILLE 5" x 48" L PVC Insulated Pipe Jacket (36660)
- THRIFCO PLUMBING #62-C 5/8 Inch Lead-Free Brass Compression Coupling (4401064)
- PARKER Brass Metric Compression Fitting (0114 08 17)
- PARKER 1/4" Compression Buna N Sleeve 10PK (60VL-4)
- PARKER Fitting, 27/32", Brass, Compression (VS269CA-3-2)
- PARKER 5/8" Compression x 1/2" MNPT Brass Connector 10PK (68C-10-8)
- PARKER Elbow, 90, Nylon, Comp, 3/8In (N6FE6)
- PARKER 5/8" Compression Tube Support (P10TS8)
- PARKER Brass Metric Compression Fitting (0127 16 13)
- Parker Compression Tube Fittings