Shop All Compression Tube Fittings
Parker
3/8" Compression 316 SS Bite Ferrules
Mfr # 6 TU-SS
Zoro # G3272306
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Ferrule
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6 TU-SS
- Zoro # G3272306
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compatible Tube Outer Diameter | 3/8 in |
Overall Length | 13/32 in |
For Tube Outside Diameter | 3/8 in |
Length | 0.39" |
Description
Bite Ferrules, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 13/32 in, Specific Fitting Shape Ferrule, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Series Ferulok, Standards SAE J514, Compatible Fitting Connection Type Male Flareless Bite, Minimum Operating Temperature 425 Degrees F, Resistance Properties Corrosion-Resistant
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 1 Micron, 2-7/8" O.D., 9 3/4 in H (255416-75)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" Pipe Size (2205P-12)
- FLEXTRON Gas Line Hose 1/2'' O.D.x18'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-18H)
- ZORO SELECT Sanitary Tee, 1-1/2 In Hub (1WHT6)
- PARKER Brass Metric Compression Fitting (0124 15 00)
- PARKER Connector, Nylon, CompxF, 1/4In (N4FC4)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68VL-4-4)
- PARKER 3/8" Compression Tube Support (P6TS4)
- PARKER Plug, Carbon Steel, Comp, 1/4In (4BLP4-S)
- PARKER Cap, Zinc Stl, CompxMale SAE, 5/8x1-14In (10 FNL-S)
- PARKER Cap, Zinc Stl, CompxSAE, 3/8x11/16-16In (6 FNL-S)
- Parker Tube Fittings