Shop All Ball Valves
Parker
3/8" Compr Stainless Steel Ball Valve 3-Way
Mfr # 6A-MB6XPFA-SSP
Zoro # G3207251
original price:
$361.99
14% off
new price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Tube Size 3/8"
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6A-MB6XPFA-SSP
- Zoro # G3207251
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 3/8" |
Overall Length | 4.16 in |
Outlet Connection Size - Side 2 | 3/8 in |
Inlet Connection Size | 3/8 in |
Outlet Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Description
Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3/8 in, Inlet Connection Size 3/8 in, Inlet Connection Gender Not Applicable, Inlet Connection Type Compression, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/4 I.D., 50 ft., Yellow, Flexible (AAG00017)
- ELKAY Elkay Valve-Solenoid 1/4 - 1/4 (35981C)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid Strain, Combo P, Kit, Chrome (948701-PP-CP-G)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-RB)
- PARKER Bib Drain Ball Valve, Brass, 1/4 In (DC607-4)
- PARKER Valve Angle Stop 1/4 (LFPP4VAS6)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP6MVUC6M)
- PARKER 3/8" Push Polypropylene Ball Valve Inline (LFPP6VUC6)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VFE4)
- PARKER 1/4" Compr Brass Mini Ball Valve Inline (4Z-MB4LPFA-BP)
- JONES STEPHENS Brass PEX Ball Valve, Lead Free, 3/4" (B63075LF)
- Parker Valves