Shop All Stainless Steel Pipe Fittings
Parker
3/8" BSPP 316 SS Hollow Hex Plug
Mfr # VSTI3/8ED71
Zoro # G6103903
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hollow Hex Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type BSPP
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VSTI3/8ED71
- Zoro # G6103903
- Country of Origin Germany
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Hex Size | 8mm |
Pipe Size (Fittings) | 3/8" |
Outside Dia. | 55/64" |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Overall Length | 5/8 in |
Outside Diameter | 13/16 in |
Nominal Pipe Size | 3/8 in |
Description
Hollow Hex Head Plug, 3/8 in Nominal Pipe Size, Stainless Steel, 316L, Male BSPP, 13/16 in Outside Diameter, 5/8 in Overall Length, 630 bar Maximum Operating Pressure, 5,800 psi Max. Steam Pressure, -140 Degrees to 752 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Dispenser Pump And Head Assemb - (96469)
- ZORO SELECT 1/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA09)
- CHERNE Test Ball Plug, Pneumatic, 1-1/4 to 1-1/2 (270016)
- MUELLER BALL VALVE BRS FIP 1.5"" (107-407NL)
- PARKER 1/8" BSPP 316 SS Hollow Hex Plug (VSTI1/8ED71)
- PARKER 1/4" BSPP 316 SS Hollow Hex Plug (VSTI1/4ED71)
- PARKER 1/2" BSPP 316 SS Hollow Hex Plug (VSTI1/2ED71)
- PARKER 1/8" MNPT SS 90 Degree Elbow (2-2 ME-SS)
- PARKER 7/16-20 x 1/8" SAE-ORB x FNPT 316 SS Pipe Adapter (4-1/8 F5OG-SS)
- PARKER 3/8" MNPT 316 SS Branch Tee (6-6-6 MBT-SS)
- LEGEND VALVE 3" X 2-1/2" SS316 RED COUPLING (416-401)
- Parker Stainless Steel Pipe Fittings