Shop All Cable Clamps & Clips
Parker
3/8'' BLKHURRICANE3000-CPD
Mfr # 725838BKRS-600
Zoro # G710053805
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 725838BKRS-600
- Zoro # G710053805
- Country of Origin United States
- Category Cable Clamps & Clips
Description
Parker's Series 7258 Hurricane Pressure Washer Hose Factory Assemblies provide excellent service across a wide variety of applications. The hose is durable, crush resistant and kink resistant for easy handling and long service life. The optional blue cover is easy to identify, and both colors resist abrasion, oil and weathering to provide maximum performance. Series 7258 hose assemblies are versatile products for many common high pressure industrial applications. Markets: - Construction - General Industrial Features/Benefits: - Tube: Black chloroprene for heat resistance to 250 DegF. - Reinforcement: One wire braid for extreme strength and a slim profile. - Cover: Black or blue chloroprene for abrasion, oil, weathering resistance. - Couplings: Steel crimp male rigid x male swivel for a durable, safe and secure connection. - Stock: Available in popular hose assembly configurations for quick delivery and order fulfillment. Applications: -media - Hot water - Mild chemicals -usage - Commercial and industrial pressure washer systems - Manufacturing and processing plants - Refineries - Shipyards Safety/Technical: - Design Factor: 4:1 - Do not use for carpet cleaning or steam service. Warnings: - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Blue, Color-Coded PVC Insulation (C2016A.12.07)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (LB27)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C433)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP4236)
- DRYCONN Wire Conn Lt Blue Bg/10 (10666)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC50D0750)
- ZSI SPN Loop Clamp, 2x1/2", 0.265" Hole (SPN-32)
- KMC Cable Clamp, 3/16" dia., 3/4" W, PK50 (CO0313Z1)
- MIDWEST FASTENER 3/4" x 3/4" x 1/2" Plastic Wire Clips 10PK (33406)
- WELLS LAMONT National Hardware Cable Clamp Kit, 1/8 in Dia Cable, Stainless Steel (N100-349)
- Parker Cable Clamps & Clips