Shop All Barbed Tube Fittings
Parker
3/8" Barb x MNPT Low Lead Brass 90 Degree Elbow
Mfr # L129HB-6-6
Zoro # G4568812
original price:
$17.25
10% off
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 3/8 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # L129HB-6-6
- Zoro # G4568812
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
For Tube Inside Diameter ID | 3/8 in |
Fitting Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
Overall Length | 1 3/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Description
Elbow, 90 Degrees Male, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Inner Diameter 3/8 in, Barb Style Standard, Fitting Material Brass, Material Grade C27450, Overall Length 1 3/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Standards NSF Lead Content Program, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0971-Z)
- ZORO SELECT 3" FNPT Galvanized 90 Degree Elbow (2WE85)
- VALTERRA HOSE FOR HANDHELD SHOWER, 60IN, VINYL, BISCUIT (PF276017)
- KBI TFS-0750 CPVC ADAPTER FIPT 3/4 IN (4135-007SS)
- PARKER 0.17" x 3/8" Barb Brass Union Reducer (22-4-8)
- PARKER 1/4" x 0.17" Barb Brass Plug (20-4)
- PARKER 0.17" Barb x 1/16" MNPT Brass Male Connector (28-4-1)
- PARKER 1/4" x 3/8" Hose Barb x MNPT SS Barb Connector (6-4 B2HF-SS)
- PARKER 0.17" x 0.096" Barb Brass Union 90 Degree Elbow (225-4-5/32)
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Run Tee (231-6-2)
- ELDON JAMES Elbow, 90 Deg, 1/2 In, HDPE, PK10 (L0-8HDPE)
- Parker Tube Fittings