Shop All Barbed Tube Fittings
Parker
3/8" Barb x 1/4" MNPT Low Lead Brass 90 Degree Elbow
Mfr # L129HB-6-4
Zoro # G4542763
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 3/8 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L129HB-6-4
- Zoro # G4542763
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Overall Length | 1 5/16 in |
Pipe Size | 3/8 in |
For Tube Inside Diameter ID | 3/8 in |
Description
Elbow, 90 Degrees Male, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Inner Diameter 3/8 in, Barb Style Standard, Fitting Material Brass, Material Grade C27450, Overall Length 1 5/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Standards NSF Lead Content Program, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Tubing, 2.7 mm ID x 4 mm OD x 25 m L x 0.65 mm THK Wall, Nylon, Domestic (1025P0400)
- SLOAN Wets2000.1001 St2000 Ryl111-1.28, 1.28 gpf, Floor Mount, Elongated, White (20001001)
- AMERICAN STANDARD PcAratr 1.5GPM-Mal-1516-27Uns-Rp (M922881-0020A)
- SURTEK White Insulating Tape 18M (138012)
- PARKER 1/4" Barb x MNPT Brass Male 90 Degree Elbow (229-6-4)
- PARKER 1/4" Barb x FNPT Brass Female Connector (26-6-2)
- PARKER 1/4" Barb Brass Union 90 Degree Elbow (225-6-6)
- PARKER 0.17" Barb x 1/16" MNPT Brass Male Connector (28-4-1)
- PARKER 0.096" Barb Brass Union (22-5/32)
- PARKER 1/4" x 1/4" x 0.096" Barb Brass Union Tee (224-6-6-5/32)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-6HDPE)
- Parker Barbed Tube Fittings