Shop All Barbed Tube Fittings
Parker
3/8" Barb Brass Union 90 Degree Elbow
Mfr # 225-8-8
Zoro # G1542773
original price:
$7.99
14% off
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 3/8 in x 3/8 in
- Fitting Connection Type Barbed
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 225-8-8
- Zoro # G1542773
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in x 3/8 in |
Tube Size | 1/2 in |
Tube Outside Dia. | 1/2 in x 1/2 in |
Overall Length | 13/16 in |
For Tube Inside Diameter ID | 3/8 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Description
Union Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Double Barb, Fitting Material Brass, Material Grade C36001, Overall Length 13/16 in, Specific Fitting Shape 90 Degrees Elbow, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Color Brass, Compatible Tube Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN LEAF ART Coupler Cam Lock F 2In Thread GLP 200 B (1942309)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", PVC/EPDM, FPT x FPT (BFA1060TES)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4106-007)
- B & K STOP&WST VLV CELCON 3/4"" (105-024)
- PARKER 0.17" Barb Brass Union Tee (224-4)
- PARKER 0.17" x 0.096" Barb Brass Union 90 Degree Elbow (225-4-5/32)
- PARKER 0.17" Barb x 1/16" MNPT Brass Male Connector (28-4-1)
- PARKER 0.17" Barb x 1/8" FNPT Brass 90 Degree Elbow (230-4-2)
- PARKER 1/4" Barb Brass Union (22-6)
- PARKER 0.17" Barb x 1/4" Compress-Align Brass Union (22CA-4-4)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2202)
- Parker Barbed Tube Fittings