Shop All Barbed Tube Fittings
Parker
3/8" Barb Brass Union
Mfr # 22-8
Zoro # G1566092
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Connector
- Barb Size 3/8 in x 3/8 in
- Fitting Connection Type Barbed x Barbed
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 22-8
- Zoro # G1566092
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in x 3/8 in |
Tube Size | 1/2 in |
Tube Outside Dia. | 1/2 in x 1/2 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Overall Length | 1 3/16 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter ID | 3/8 in |
Description
Union, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Double Barb, Fitting Material Brass, Material Grade CA360, Overall Length 1 3/16 in, Specific Fitting Shape Straight Connector, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Color Brass, Compatible Tube Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTROL 3/4" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 3/4)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 4 in Pipe Size (835-040)
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTR7)
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- PARKER 1/2" Barb x 3/8" MNPT Low Lead Brass Adapter (L125HBL-8-6)
- PARKER 3/8" Compression x 0.17" Barb Brass Tee (233-6-6-4)
- PARKER 1/4" Barb x MNPT Low Lead Brass 90 Degree Elbow (QL129HB-4-4)
- PARKER 0.096" Barb Brass Union (22-5/32)
- PARKER 1/4" Barb x Barb x MNPT Brass Branch Tee (232-6-4)
- PARKER 1/4" MNPT x 3/8" Barb Brass 90 Degree Elbow (229-8-4)
- PARKER 0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Branch Tee (232-4-2)
- Parker Barbed Tube Fittings