Shop All Instrumentation Tube Fittings
Parker
3/8" A-LOK x MNPT SS Male Connector
Mfr # 6MSC6N-316
Zoro # G3458551
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Adapter
- Temp. Range -425 Degrees to 1200 Degrees F
- Pipe Size 3/8"
- Specific Pipe Fitting Shape Connector
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6MSC6N-316
- Zoro # G3458551
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size | 3/8" |
Pipe Size (Fittings) | 3/8" x 3/8" |
Pipe Size - Pipe Fitting | 3/8 in |
Hex Size | 11/16 in |
Compression Thread Size | 9/16-20 |
Tube Size | 3/8 in |
Overall Length | 1 9/16 in |
Thread Size A | 9/16-20 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Threading Size | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Thread Size | 9/16-20 |
Length | 1.28" |
Description
Male Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 9/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Compression Low Lead Brass Union Tee (700064-06)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/2" x 3/8" Pipe Size (706228-0608)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 6" (ZUSA-STF-BW-17)
- JOHNSON CONTROLS V-3000-1 Pneumatic Valve (V-3000-1)
- PARKER 1/4" A-LOK x FNPT 316 SS Female Branch Tee (4FBT4N-316)
- PARKER 3/8" Tube End x A-LOK 316 SS Female Adapter (6FA6N-316)
- PARKER 1/8" A-LOK SS Nut (2NU2-316)
- PARKER 1/2" x 3/8" A-LOK Brass Reducing Union (8RU6-B)
- PARKER 3/4" A-LOK x MNPT Brass Connector (12MSC12N-B)
- PARKER 3/4" A-LOK 316 SS Back Ferrule (12BF12-316)
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/4" OD, SS (N2404-12-12-SS)
- Parker Instrumentation Tube Fittings