Shop All Instrumentation Tube Fittings
Parker
3/8" A-LOK x MNPT Brass Branch Tee
Mfr # 6MBT6N-B
Zoro # G3446256
original price:
$28.85
16% off
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 400 Degrees F
- Standards ASTM B124 Alloy 377, BS2872 CZ122, CA-377, QQ-B 626 Alloy 377
- Basic Pipe Fitting Material Metal
- Specific Fitting Shape Adapter Tee
- Compression Thread Size 9/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6MBT6N-B
- Zoro # G3446256
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 9/16-20 |
Pipe Size (Fittings) | 3/8" |
Hex Size | 13/16 in |
Pipe Size - Pipe Fitting | 3/8 in |
Tube Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size C | 9/16-20 |
Overall Length | 2 5/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size A | 9/16-20 |
Fitting Side C Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 x 9/16-20 |
Pipe Size | 3/8 in |
Thread Size | 9/16-20 |
Description
Male Branch Tee, Application Gas, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Thread Size C 9/16-20, Thread Size A 9/16-20, System of Measurement Imperial, Maximum Operating Temperature 400 Degrees F, Overall Length 2 5/8 in, Specific Fitting Shape Adapter Tee, Fitting Side C Pipe Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0375062-NT-50)
- BANJO T-Line Strainer Bowl (LST100-B)
- LEGEND VALVE 1/8" GALVANIZED 90 ELBOW (352-000)
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Nickel Brass Straight Connector (EB30-1/16-5)
- PARKER 1/2" A-LOK x MNPT SS Thermocouple Connector (8MTC8N-316)
- PARKER Connector, Carbon Stl, A-LOKxF, 1/2Inx3/8In (8FSC6N-S)
- PARKER 3/4" CPI x FNPT Brass Connector (12-12 GBZ-B)
- PARKER 1/8" A-LOK Brass Union Tee (2ET2-B)
- PARKER 1/2" CPI x FNPT SS Female Connector (8-8 GBZ-SS)
- PARKER Tube End Adapter, SS, CPIxM, 3/8Inx1/4In (6-4 T2HF-SS)
- PARKER 1/4" CPI x MNPT Brass Connector (4-4 FBZ-B)
- Parker Tube Fittings