Shop All Instrumentation Tube Fittings
Parker
3/8" A-LOK x Male BSPP 316 SS Male Connector
Mfr # 6MSC4R-316
Zoro # G3359167
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Adapter
- Fitting Connection Type A-LOK(R) x Male BSPP
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Specific Pipe Fitting Shape Connector
- Hex Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6MSC4R-316
- Zoro # G3359167
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 3/4 in |
Compression Thread Size | 9/16-20 |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Tube Size | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 17/32 in |
Thread Size A | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Pipe Size | 3/8" |
Threading Size | 9/16-20 |
Thread Size | 7/16-20 |
Length | 1.54" |
Description
Male Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 17/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/4" x 1-1/2" Black Pipe Nipple Sch 40 (0330005406)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT07834S)
- ZURN Flushvalve, Battery Powered, 1.6 gpf (ZER6000-WS1.0001)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270245)
- PARKER 1/4" A-LOK 316 SS Plug (4BLP4-316)
- PARKER 1/2" A-LOK SS Double Ferrule Nut (8NU8-316)
- PARKER 1/4" CPI x MNPT SS Male Connector (4-4 FBZ-SS)
- PARKER 3/4" CPI x MNPT 316 SS Male Connector (12-12 FBZ-SS)
- PARKER Connector, Carbon Stl, A-LOKxF, 1/2Inx3/8In (8FSC6N-S)
- PARKER 3/8" CPI 316 SS Ferrule (6 TZ-SS)
- PARKER 1/2" x 3/8" A-LOK x MNPT SS Male Connector (6MSC8N-316)
- Parker Instrumentation Tube Fittings