Shop All Instrumentation Tube Fittings
Parker
3/8" A-LOK x 1/4" MNPT Brass Connector
Mfr # 6MSC4N-B
Zoro # G3263653
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type A-LOK(R) x MNPT
- Fitting Connection Type A-LOK(R) x MNPT
- Basic Pipe Fitting Shape Adapter
- Specific Fitting Shape Straight Adapter
- Specific Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6MSC4N-B
- Zoro # G3263653
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 9/16-20 |
Hex Size | 5/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Tube Size | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size A | 9/16-20 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 9/16 in |
Pipe Size | 1/4" |
Threading Size | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Thread Size | 9/16" |
Length | 1.28" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 4,100 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands A-LOK, Thread Size A 9/16-20, System of Measurement Imperial, Standards ASME SB75, ASTM B75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP 25 in W x 19 3/8 in L x 39 1/2 in H, Floor, Stainless Steel (2118-1-16/4-IF)
- FLEX-STRUT Tubing Clamp, O.D., 2" (FS-1200-2 E/G)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (401168)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE32)
- PARKER 1/4" A-LOK 316 SS Bulkhead Union (4BC4-316)
- PARKER Connector, Carbon Steel, A-LOKxM, 1/4In (4MSC4N-S)
- PARKER 1/2" CPI x MNPT SS Male Connector (8-8 FBZ-SS)
- PARKER 3/8" Compression SS Tube End Insert (6 TIZ .188-SS)
- PARKER 1/4" x 1/2" MNPT x CPI 316 SS Male Connector (8-4 FBZ-SS)
- PARKER 1/4" A-LOK Brass Front Ferrule (4FF4-B)
- PARKER 1/2" CPI x MNPT 316 SS Male 90 Degree Elbow (8-8 CBZ-SS)
- Parker Tube Fittings